Deep Groove Ball Bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistic Weight | 17,7 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 626 |
Material | Bearing steel |
Limit speed | 24000 rpm |
Usually arrives within 14 working days