Deep groove ball bearing Timken 16002-ZZ, Outer diameter: 32 mm | Width: 28 mm | Inner diameter: 15 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:16002-ZZ
Rubix:106A0452
Manufacturer :100269745
EAN:0053893719665





Product details : TIMKEN 16002-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications| Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications| Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 26,8 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 28 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- Delivery usually within ( 7 ) days
