Deep groove ball bearing SNR 6207HT200, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Specific ball bearings - 6207.HT200
See technical informationReferences
SNR:6207HT200
Rubix:204A9599
Manufacturer :6207.HT200
EAN:3413520353155



Product details : SNR 6207HT200 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 200°C.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 51.51 excl. VAT
/ Each
£ 61.81 incl. VAT
- Delivery usually within ( 3 ) days
