Deep groove ball bearing NTN 6932, Outer diameter: 220 mm | Width: 28 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6932
Rubix:205A0957
EAN:4547359423860



Product details : NTN 6932 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x220x28 mm |
|---|---|
| Logistic Weight | 2790 g |
| Inner diameter | 160 mm |
| Outer diameter | 220 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 96000 N |
| Basic dynamic load, radial - Cr | 96500 N |
Show UNSPSC/ECL@SS
£ 437.65 excl. VAT
/ Each
£ 525.18 incl. VAT
- Delivery usually within ( 3 ) days
