Miniature ball bearing Timken 627, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:627
Rubix:396A1440
Manufacturer :100314553
EAN:0053893772684





Product details : TIMKEN 627 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 12,2 g |
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | mc3 |
| Cage | steel |
| Series | 600 series (miniature / extra-small) |
| Material | steel |
| Thickness | 7 mm |
| Weight | 12 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 39000 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ 20 pieces
£ 42.96 incl. VAT
- Delivery usually within ( 7 ) days
