Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG MINIATURE BEARING 688-2RSR-HLC
Miniature ball bearing FAG 688-2RSR-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Deep groove ball bearing
References
fag:
688-2RSR-HLC
rubix:
158A1328
manufacturer :
0554709800000
ean:
4012802594096
Technical specifications
Inner diameter
8
mm
Outer diameter
16
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MINIATURE BEARING 688-2RSR-HLC
Grooved ball bearing
Technical specifications
Attributes
Logistic Weight
4,05
g
Inner diameter
8
mm
Outer diameter
16
mm
Width
5
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Series
682RSR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.90
excl. VAT
/
Each
£
4.68
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing FAG 606-2RSR-CO7, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing PTN F682, Outer diameter: 5 mm | Width: 1.5 mm | Inner diameter: 2 mm
Miniature ball bearing SKF W 628-2Z, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 629-C-2Z>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing NSK 60/28DD, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm
Miniature ball bearing FAG 625-CO7, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SKF W 619/9-2Z, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Miniature ball bearing FAG 627-CO7, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing SKF W 604-2RS1/W64, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing SKF W 623-2Z, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing SKF 629-2RSH/C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing SKF 608-2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG S688-2Z-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing PTN SF687-2Z, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing NSK 60/28C3, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm