Miniature ball bearing FAG 609-HLN, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:609-HLN
Rubix:244A4180
Manufacturer :0797768920000
EAN:4054372940453

Product details : FAG 609-HLN 0797768920000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60, single row, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60 |
| Precision | p0 (normal / abec 1) |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1430 N |
| Basic dynamic load, radial - Cr | 3350 N |
Show UNSPSC/ECL@SS
£ 25.70 excl. VAT
/ 10 pieces
£ 30.84 incl. VAT
- Delivery usually within ( 7 ) days
