Deep groove ball bearing FAG 6308-C-2HRS-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6308-C-2HRS-C3
Rubix:244A3938
Manufacturer :0706846420030
EAN:4047643293488

Documents
Product details : FAG 6308-C-2HRS-C3 0706846420030 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is a high-quality, single-row ball bearing from the C generation. It is equipped with rubber seals and a sheet steel cage, ensuring optimal performance and extended service life.
Features:
This FAG ball bearing is a single-row ball bearing designed to offer high precision and excellent load-carrying capacity. Its rigid design provides increased stability, even when subjected to high loads. In addition, its sheet steel cage ensures precise ball guidance, thereby reducing wear and extending the bearing’s service life. It has a C3 radial clearance. This clearance is larger and offers better tolerance to temperature and alignment variations, which extends the bearing’s service life and reduces the risk of failure.
Maintenance:
Maintenance of this rigid bearing is facilitated by its rubber seals, which prevent the ingress of contaminants and thus reduce the frequency of lubrication. However, it is recommended to check its condition and relubricate it, if necessary, according to the manufacturer’s recommendations.
Features:
This FAG ball bearing is a single-row ball bearing designed to offer high precision and excellent load-carrying capacity. Its rigid design provides increased stability, even when subjected to high loads. In addition, its sheet steel cage ensures precise ball guidance, thereby reducing wear and extending the bearing’s service life. It has a C3 radial clearance. This clearance is larger and offers better tolerance to temperature and alignment variations, which extends the bearing’s service life and reduces the risk of failure.
Maintenance:
Maintenance of this rigid bearing is facilitated by its rubber seals, which prevent the ingress of contaminants and thus reduce the frequency of lubrication. However, it is recommended to check its condition and relubricate it, if necessary, according to the manufacturer’s recommendations.
Strengths
This C-series rigid bearing offers several key advantages. It is equipped with two rubber seals for optimal protection against dust, water, and other contaminants, ensuring reliable and long-lasting operation. Its rigid design allows it to withstand high radial and axial loads, making it suitable for a variety of applications. The sheet steel cage ensures precise ball guidance, reducing wear and extending the bearing’s service life. Furthermore, reduced noise and friction—thanks to high-quality balls and an optimized surface finish—result in energy savings, less grease loss, and better protection against contaminants, thereby improving overall profitability.
Applications
This single-row deep groove ball bearing is used in many industrial sectors.
Machine tools: milling machines, lathes, drills, etc.
Conveyors and material handling systems: conveyor belts, elevators, etc.
Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
Textile and printing machinery: weaving machines, printing presses, etc.
Robotics and automation: robotic arms, manipulators, etc.
Machine tools: milling machines, lathes, drills, etc.
Conveyors and material handling systems: conveyor belts, elevators, etc.
Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
Textile and printing machinery: weaving machines, printing presses, etc.
Robotics and automation: robotic arms, manipulators, etc.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-c-2hrs |
| Material | steel (sheet metal) |
| Cage | steel |
| Limit speed | 7400 rpm |
| Reaming diameter | 40 mm |
| Thickness | 23 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- In stock: Next day delivery
