Deep groove ball bearing Timken 205KLLC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:205KLLC3
Rubix:396A1145
EAN:0087796045910

Product details : TIMKEN 205KLLC3 DEEP GROOVE BALL BEARING
Clamping bearing Fafnir
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 200 |
| Material | steel |
| Limit speed | 9070 rpm |
| Reaming diameter | 25 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 7829 N |
| Basic dynamic load, radial - Cr | 15524 N |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 43.57 excl. VAT
/ Each
£ 52.28 incl. VAT
- Usually arrives within 14 working days
