Deep groove ball bearing SKF 6244 M, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 220 mm
Rigid ball bearings
See technical informationReferences
SKF:6244 M
Rubix:105A0372
Manufacturer :43201
EAN:7316570851083





Product details : SKF RADIAL BALL BEARING 6244 M
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Thanks to its single-row design, this ball bearing provides excellent support for radial and axial loads in both directions, ensuring reliable performance. Its open structure facilitates easy access for maintenance, allowing for regular lubrication to maintain optimal operation. This product stands out for its robustness and its ability to operate efficiently in controlled environments.
Features:
This single-row deep groove ball bearing is designed with a brass cage, offering exceptional resistance to shocks and vibrations. Its open design reduces friction, thereby optimizing energy efficiency during operation. With a standard internal radial clearance (CN), it allows for high rotational speeds while maintaining good load-carrying capacity. Suitable for low-contamination environments, this bearing requires regular lubrication to ensure maximum service life.
Maintenance:
To ensure optimal performance, regular maintenance is essential. This includes proper lubrication, which can be achieved through greasing or oiling, depending on operating conditions. It is also crucial to conduct periodic inspections to check the condition of the balls and raceways.
Sealing:
This deep-groove ball bearing has no sealing system, leaving it fully exposed to external contaminants such as dust and liquids. This open design facilitates access for maintenance but also poses a risk of dirt and debris intrusion, which can affect its operation. It is therefore recommended to use it in controlled environments where cleanliness is ensured, in order to minimize the risk of contamination.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Through constant innovation, SKF offers high-performance solutions to improve the reliability of rotating equipment. Active in more than 40 industries, including automotive, aerospace, and energy, SKF stands out for its expertise and ability to meet diverse industrial needs.
Key Benefits:
• Open design for easy maintenance and direct access.
• High resistance to shocks and vibrations thanks to the brass cage.
• Low friction for optimal energy efficiency.
• Balanced load capacity for a variety of applications.
Applications:
This deep-groove ball bearing is ideal for various industrial applications, including gearboxes, turbines, and conveyor systems. Its robust design makes it suitable for environments with high radial loads and moderate vibrations. Used in demanding industrial machinery, it ensures reliability and performance, thereby contributing to the efficient operation of equipment.
Features:
This single-row deep groove ball bearing is designed with a brass cage, offering exceptional resistance to shocks and vibrations. Its open design reduces friction, thereby optimizing energy efficiency during operation. With a standard internal radial clearance (CN), it allows for high rotational speeds while maintaining good load-carrying capacity. Suitable for low-contamination environments, this bearing requires regular lubrication to ensure maximum service life.
Maintenance:
To ensure optimal performance, regular maintenance is essential. This includes proper lubrication, which can be achieved through greasing or oiling, depending on operating conditions. It is also crucial to conduct periodic inspections to check the condition of the balls and raceways.
Sealing:
This deep-groove ball bearing has no sealing system, leaving it fully exposed to external contaminants such as dust and liquids. This open design facilitates access for maintenance but also poses a risk of dirt and debris intrusion, which can affect its operation. It is therefore recommended to use it in controlled environments where cleanliness is ensured, in order to minimize the risk of contamination.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Through constant innovation, SKF offers high-performance solutions to improve the reliability of rotating equipment. Active in more than 40 industries, including automotive, aerospace, and energy, SKF stands out for its expertise and ability to meet diverse industrial needs.
Key Benefits:
• Open design for easy maintenance and direct access.
• High resistance to shocks and vibrations thanks to the brass cage.
• Low friction for optimal energy efficiency.
• Balanced load capacity for a variety of applications.
Applications:
This deep-groove ball bearing is ideal for various industrial applications, including gearboxes, turbines, and conveyor systems. Its robust design makes it suitable for environments with high radial loads and moderate vibrations. Used in demanding industrial machinery, it ensures reliability and performance, thereby contributing to the efficient operation of equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 36871 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 3200 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 365 N |
| Basic dynamic load, radial - Cr | 296 N |
Show UNSPSC/ECL@SS
£ 3,319.16 excl. VAT
/ Each
£ 3,982.99 incl. VAT
- Usually arrives within 14 working days
