Deep groove ball bearing FAG 6001-C-2Z-L069>V, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:-T-6001-C-2Z-L069-C3
FAG:6001-C-2Z-L069>V
Rubix:274A6645
Manufacturer :0957697300000
EAN:4064327029706

Product details : FAG 6001-C-2Z-L069V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 60..-c-2z |
| Reference speed | 26000 rpm |
| Limit speed | 36000 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5900 N |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Usually arrives within 14 working days
