References
Timken:204 RR6C1
Rubix:396A1138
EAN:0087796153417



Product details : TIMKEN 204RR6C1 DEEP GROOVE BALL BEARING
Radial insert ball bearing Fafnir
Technical specifications
Attributes
| Bearing Clearance | cn |
|---|---|
| Outer diameter | 45.225 mm |
| Inner diameter | 19.063 mm |
| Width | 15.494 mm |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Delivery usually within ( 7 ) days
