References
SKF:BAH-0013 D
Rubix:241A1098
EAN:7316572280942
Product details : SKF BAH0013D DOUBLE ROW VALL BEARING 35MMX72MMX33MM
SKF Agri Hubs are maintenance-free, sealed bearing units, providing major advantages for both original equipment manufacturers and final customers. Prepared with grease and sealed, SKF Agri Hubs do not need grease refill and reduce the risk for grease spillage. Thanks to their high stiffness, the risk for disc tilt is minimized and machine reliability is further improved.
Strengths
•Easy and quick to mount and remove
Maintenance-free
Greased for life
Improved machine reliability
Maintenance-free
Greased for life
Improved machine reliability
Technical specifications
Attributes
| Logistic Weight | 598 g |
|---|---|
| Outer diameter | 72.043 mm |
| Inner diameter | 33 mm |
| Width | 33 mm |
Show UNSPSC/ECL@SS
£ 83.25 excl. VAT
/ Each
£ 99.90 incl. VAT
- Delivery usually within ( 3 ) days


