References
Timken:1015-KRR+COL
Rubix:396A8496
EAN:0087796054554



Documents
Product details : TIMKEN 1015KRR + COL INSERT BALL BEARING
Clamping bearing Fafnir
Tensioning bearing Fafnir
Technical specifications
Attributes
| Bearing Clearance | cn |
|---|---|
| Material | steel |
| Sealing | two rubber seals |
| Outer diameter | 52 mm |
| Inner diameter | 23.8125 mm |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 62.80 excl. VAT
/ Each
£ 75.36 incl. VAT
- Usually arrives within 14 working days
