Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Special bearing
TIMKEN 1107KRR + COL INSERT BALL BEARING WITH LOCKING COLLAR
TIMKEN 1107KRR + COL INSERT BALL BEARING WITH LOCKING COLLAR
Eccentric Locking Collar Ball Bearing
References
timken:
1107-KRR+COL
rubix:
104A0226
ean:
0087796055346
Technical specifications
Inner diameter
37.7
mm
Outer diameter
72
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 1107KRR + COL INSERT BALL BEARING WITH LOCKING COLLAR
Technical specifications
Attributes
Inner diameter
37.7
mm
Outer diameter
72
mm
Width
17
mm
Series
1KRR
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.32
excl. VAT
/
Each
£
74.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 205KTT DEEP GROOVE BALL BEARING
TIMKEN 203RR2 DEEP GROOVE BALL BEARING
FAG 30/8-B-TVH ANGULAR CONTACT BALL BEARING 30..-B-TVH DOUBLE ROW PLAS
RHP BEARING INSERT 1175-2.15/16DEC
NTN M-AEL203D1 INSERT BEARING
SKF ROD END BEARING SC 35 ES
TIMKEN GYA100RRB INSERT BALL BEARING WITH LOCKING COLLAR
SKF ROD END BEARING SC 50 ES
SKF ROD END BEARING SC 30 ES
RHP BEARING INSERT 1145-45
RHP BEARING INSERT 1160-60:RHP
RHP DISC HARROW BEARING DNF155-50G
SKF ROD END BEARING SC 20 ES
INA HMTR28X775X28-ISR2-2RS MAST GUIDE YOKE TYPE TRACK ROLLEROUTER RING
RHP DISC HARROW BEARING DNF140-1.1/4G