References
Timken:208 KRR2Z17P
Rubix:396A1198
EAN:0087796041165

Product details : TIMKEN 208KRR2Z17P DEEP GROOVE BALL BEARING
Fafnir clamping bearing
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Sealing | two metal shields |
| Outer diameter | 80 mm |
| Inner diameter | 40 mm |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 41.57 excl. VAT
/ Each
£ 49.88 incl. VAT
- Usually arrives within 14 working days
