TIMKEN RA102RRB + COL INSERT BALL BEARING
Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar Series: RA-RRB
See technical informationReferences
Timken:RA 102-RRB+COL
Rubix:396A8611
EAN:0087796053359

Product details : TIMKEN RA102RRB + COL INSERT BALL BEARING
Wide inner-ring ball bearing. Standard series RA-RR, RA-RRB
Non-Relubricatable types
Non-Relubricatable types
- These bearings are an extended inner-ring type with a self-locking collar.
- Due to the positive contact, the land-riding R-seal provides improved protection against harmful contaminants and retains lubricant under severe operating conditions.
- RA-RR series are factory-prelubricated and have cylindrical outside diameters.
- RA-RRB series have spherical outside diameters for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar RA102RRB + COL
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Outer diameter | 62 mm |
| Inner diameter | 28.575 mm |
Show UNSPSC/ECL@SS
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
- Delivery usually within ( 7 ) days