Yoke type mast roller
Inner diameter | 28 mm |
---|---|
Outer diameter | 77.5 mm |
Width | 28 mm |
Logistic Weight | 650 g |
---|---|
Inner diameter | 28 mm |
Outer diameter | 77.5 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | HMTR |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days