Deep groove ball bearing SNR 4208A, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4208A
Rubix:206A3826
Manufacturer :4208.A
EAN:3413520101213



Product details : SNR 4208A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 29900 N |
| Basic dynamic load, radial - Cr | 34100 N |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 29.01 excl. VAT
/ Each
£ 34.81 incl. VAT
- Usually arrives within 14 working days
