Deep groove ball bearing Timken 61910-ZZ, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61910-ZZ
Rubix:396A2395
Manufacturer :100314591
EAN:0053893772264





Product details : TIMKEN 61910-ZZ DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 74,6252x74,6252x28,5496 mm |
|---|---|
| Package weight | 135,2 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 33.84 excl. VAT
/ Each
£ 40.61 incl. VAT
- Delivery usually within ( 7 ) days
