Deep groove ball bearing Timken 16011, Outer diameter: 90 mm | Width: 11 mm | Inner diameter: 55 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:16011
Rubix:396A1069
Manufacturer :100269768
EAN:0053893719832





Product details : TIMKEN 16011 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
|---|---|
| Package weight | 264,9 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
| 94,996 mm |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Delivery usually within ( 7 ) days
