Deep groove ball bearing SNR 6005ZZC3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6005ZZC3
Rubix:204A8912
EAN:3413520110406



Documents
Product details : SNR 6005ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x20 mm |
|---|---|
| Logistic Weight | 84 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 5900 N |
| Basic dynamic load, radial - Cr | 9900 N |
| Weight | 0.083 kg |
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
- Delivery usually within ( 3 ) days
