Deep groove ball bearing NTN 16015, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 75 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16015
Rubix:204A4263
EAN:4547359515763



Product details : NTN 16015 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x13 mm |
|---|---|
| Logistic Weight | 484 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 27600 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 26.36 excl. VAT
/ Each
£ 31.63 incl. VAT
- Delivery usually within ( 3 ) days
