Deep groove ball bearing SKF 6212 NR/C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Rigid ball bearings
See technical informationReferences
SKF:6212 NR/C3
Rubix:266A6390
Manufacturer :84570
EAN:7316576618420

Product details : SKF 6212 NR/C3 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is a versatile, high-performance choice for a wide range of industrial applications. It features low friction and low noise levels, while still achieving high rotational speeds. Equipped with an integrated retaining ring in the outer ring groove, this bearing simplifies installation and ensures optimal axial retention, making it even more efficient to use. Ideal for high-speed environments, it offers reliability and durability.
Features:
This single-row bearing is equipped with a retaining ring integrated into the outer ring groove, which ensures secure axial retention and reduces the risk of misalignment. Thanks to its C3 internal radial clearance, it minimizes internal friction, thereby delivering optimal performance at high speeds while accommodating thermal expansion. The sheet steel cage enhances resistance to continuous and moderate radial loads, while ensuring good axial capacity in both directions.
Maintenance:
Equipped with a stop ring, this bearing reduces the risk of axial displacement and premature wear. The C3 radial clearance also reduces internal stresses, which decreases the frequency of maintenance operations. However, it is always advisable to inspect and relubricate the bearing regularly, especially in dusty environments. Its open design, while it does not protect against contaminants, facilitates access for maintenance.
Sealing:
This SKF bearing has no seals, making it vulnerable to contaminants such as dust and moisture. It is best used in clean, controlled environments to maximize its service life.
Brand Information:
SKF is a global leader in the design and manufacture of bearings, with over a century of experience. Known for its innovation, technical expertise, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems. SKF products support various industrial sectors, including automotive, aerospace, and energy.
Key Features:
- Integrated retaining ring for secure axial retention;
- Low friction and high rotational speed;
- Excellent heat dissipation and tolerance to thermal expansion;
- Good radial load capacity and moderate axial load capacity;
- Easy access for maintenance due to the absence of seals.
Applications:
This SKF deep groove ball bearing is ideal for industrial applications, such as electric motors, industrial fans, and high-speed machine tools. The presence of the stop ring provides better tolerance to load variations and simplifies installation. Its design makes it particularly suitable for systems requiring good tolerance to thermal expansion. Thanks to its ability to dissipate heat efficiently, this bearing ensures a long service life in high-speed systems.
Features:
This single-row bearing is equipped with a retaining ring integrated into the outer ring groove, which ensures secure axial retention and reduces the risk of misalignment. Thanks to its C3 internal radial clearance, it minimizes internal friction, thereby delivering optimal performance at high speeds while accommodating thermal expansion. The sheet steel cage enhances resistance to continuous and moderate radial loads, while ensuring good axial capacity in both directions.
Maintenance:
Equipped with a stop ring, this bearing reduces the risk of axial displacement and premature wear. The C3 radial clearance also reduces internal stresses, which decreases the frequency of maintenance operations. However, it is always advisable to inspect and relubricate the bearing regularly, especially in dusty environments. Its open design, while it does not protect against contaminants, facilitates access for maintenance.
Sealing:
This SKF bearing has no seals, making it vulnerable to contaminants such as dust and moisture. It is best used in clean, controlled environments to maximize its service life.
Brand Information:
SKF is a global leader in the design and manufacture of bearings, with over a century of experience. Known for its innovation, technical expertise, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems. SKF products support various industrial sectors, including automotive, aerospace, and energy.
Key Features:
- Integrated retaining ring for secure axial retention;
- Low friction and high rotational speed;
- Excellent heat dissipation and tolerance to thermal expansion;
- Good radial load capacity and moderate axial load capacity;
- Easy access for maintenance due to the absence of seals.
Applications:
This SKF deep groove ball bearing is ideal for industrial applications, such as electric motors, industrial fans, and high-speed machine tools. The presence of the stop ring provides better tolerance to load variations and simplifies installation. Its design makes it particularly suitable for systems requiring good tolerance to thermal expansion. Thanks to its ability to dissipate heat efficiently, this bearing ensures a long service life in high-speed systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 782 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 68.04 excl. VAT
/ Each
£ 81.65 incl. VAT
- Usually arrives within 14 working days
