Deep groove ball bearing NTN 6302LLBCM/5K, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
NTN:6302LLBCM/5K
Rubix:394A4287
EAN:4547359005295



Product details : NTN 6302LLBCM/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available across a wide dimensional range and is offered with a large number of possible options: sealing with shields or lip seals, presence of a snap ring, various internal clearances, several types of cages...
Applications
Electric motors and hand tools, bicycle applications...
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 3 ) days
