Deep groove ball bearing Timken 308-2Z, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm


Deep Groove Ball Bearing

References
timken:308-2Z
rubix:396A9145
manufacturer :100269810
ean:0053893720517
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : TIMKEN 308-2Z MAX CAPACITY NOTCHED TYPE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.

Strengths

Super finished raceways.
Quiet operations.
Robust design supports higher radial loads.
Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.

Technical specifications


Attributes
Package weight144,2 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingtwo metal shields
Bearing Clearancecn
Materialsteel
Show UNSPSC/ECL@SS
£ 38.02 excl. VAT
/ Each
£ 45.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories