Deep groove ball bearing SKF
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 370 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 306 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 18000 rpm |
Limit speed | 8800 rpm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 29700 N |
Usually arrives within 14 working days