SKF Deep groove ball bearing 63.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 50,8 g |
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Bearing steel |
Basic static load, radial - C0r | 3400 N |
Basic dynamic load, radial - Cr | 8520 N |
Usually arrives within 14 working days