Deep groove ball bearing Timken 6200H-2RS, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
Timken:6200H-2RS
Rubix:397A0368
EAN:0013992227249

Documents
Product details : TIMKEN 6200H-2RS S/STEEL SEALED DEEP GROOVE BALL BEARING
Timken's corrosion resistant deep groove ball bearings are an ideal fit for a variety of demanding applications. Constructed with stainless rings, rolling elements, and cages, our bearings can improve uptime in a variety of harsh environments.
Strengths
Corrosion-resistant Timken transverse ball bearings are ideal for a wide range of demanding applications. With rings, rolling elements and cages made of stainless steel, our bearings can improve uptime in a variety of harsh environmental conditions.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Series | 6000 |
| Material | aisi 440c |
| Cage | stainless steel |
| Reference speed | 18000 rpm |
| Limit speed | 32000 rpm |
| Basic static load, radial - C0r | 1910 N |
| Basic dynamic load, radial - Cr | 4350 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
- Delivery usually within ( 7 ) days
