Deep groove ball bearing NTN 6040L1C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
NTN - Deep Groove Ball Bearing - 6040L1C3
See technical informationSee documentsReferences
NTN:6040L1C3
Rubix:204A9315
EAN:4547359339222



Documents
Product details : NTN 6040L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x51 mm |
|---|---|
| Logistic Weight | 14000 g |
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 243000 N |
| Basic dynamic load, radial - Cr | 218000 N |
| Weight | 11.9 kg |
Show UNSPSC/ECL@SS
£ 693.02 excl. VAT
/ Each
£ 831.62 incl. VAT
- Usually arrives within 14 working days
