Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60..-C-2HRS |
Limit speed | 24900 rpm |
Basic static load, radial - C0r | 2370 N |
Basic dynamic load, radial - Cr | 5900 N |
In stock: Next day delivery