Deep groove ball bearing SNR 6204HT200ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6204HT200ZZ
Rubix:204A9478
EAN:3413520358211



Documents
Product details : SNR 6204HT200ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.107 kg |
Show UNSPSC/ECL@SS
£ 15.71 excl. VAT
/ Each
£ 18.85 incl. VAT
- Delivery usually within ( 3 ) days
