Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60..-C |
Material | Steel |
Cage | Other |
Reference speed | 13800 rpm |
Limit speed | 20100 rpm |
Precision | P6 |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 14500 N |
Weight | 0.107 kg |
Usually arrives within 14 working days