Deep groove ball bearing SNR 4205A, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4205A
Rubix:206A3824
Manufacturer :4205.A
EAN:3413520101060



Product details : SNR 4205A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 11000 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 14700 N |
| Basic dynamic load, radial - Cr | 19100 N |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 17.61 excl. VAT
/ Each
£ 21.13 incl. VAT
- Delivery usually within ( 3 ) days
