Deep groove ball bearing NTN 6206C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6206C3
See technical informationSee documentsReferences
NTN:6206C3
Rubix:204A9548
EAN:4547359563863



Documents
Product details : NTN 6206C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Delivery usually within ( 3 ) days
