Deep groove ball bearing NTN 6916, Outer diameter: 110 mm | Width: 16 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6916
Rubix:205A0925
EAN:4547359007015



Product details : NTN 6916 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x16 mm |
|---|---|
| Logistic Weight | 373 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 27600 N |
Show UNSPSC/ECL@SS
£ 59.12 excl. VAT
/ Each
£ 70.94 incl. VAT
- Usually arrives within 14 working days
