Deep groove ball bearing FAG 6304-C-Z-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:6304-C-Z-C3>V
Rubix:244A3945
Manufacturer :0952209410030
EAN:4054372589362




Product details : FAG 6304-C-Z-C3V 0952209410030 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 63..-z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Usually arrives within 14 working days
