Deep groove ball bearing PTN 6012, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6012
Rubix:251A5531
Manufacturer :893926
EAN:3660338463815



Documents
Product details : PTN 6012-PTN DEEP GROOVE BALL BEARING 6012
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 7500 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 22040 N |
| Basic dynamic load, radial - Cr | 29170 N |
| Weight | 0.39 kg |
Show UNSPSC/ECL@SS
£ 36.96 excl. VAT
/ 8 pieces
£ 44.35 incl. VAT
- Usually arrives within 14 working days
