NTN - Deep Groove Ball Bearing - 6406C3
Inner diameter | 30 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 745 g |
Inner diameter | 30 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6400 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 23900 N |
Basic dynamic load, radial - Cr | 48000 N |
Weight | 0.132 kg |
Usually arrives within 14 working days