Deep groove ball bearing FAG 61907-2Z>N, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:61907-2Z-HLC
FAG:61907-2Z>N
Rubix:274A6790
Manufacturer :3005183900000
EAN:4064328074477

Product details : FAG 61907-2ZN DEEP GROOVE BALL BEARING
Deep groove ball bearing 619..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 619..-2z |
| Basic static load, radial - C0r | 7750 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
- In stock: Next day delivery
