Deep groove ball bearing NTN 6908, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6908
Rubix:205A0888
EAN:4547359006797



Product details : NTN 6908 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x12 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 8900 N |
| Basic dynamic load, radial - Cr | 13500 N |
Show UNSPSC/ECL@SS
£ 20.76 excl. VAT
/ Each
£ 24.91 incl. VAT
- Delivery usually within ( 3 ) days
