Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 208WDD NOTCHED TYPE BALL BEARING
Deep groove ball bearing Timken 208WDD, Outer diameter: 40 mm | Width: 80 mm | Inner diameter: 18 mm
Deep groove ball bearing Timken
References
timken:
208WDD
rubix:
231A3769
ean:
0087796041424
Technical specifications
Inner diameter
18
mm
Outer diameter
40
mm
Width
80
mm
Product details
Technical specifications
Product details : TIMKEN 208WDD NOTCHED TYPE BALL BEARING
Technical specifications
Attributes
Inner diameter
18
mm
Outer diameter
40
mm
Width
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.19
excl. VAT
/
Each
£
125.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6013-2Z/C3, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6210.EEC3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6306-2RSR-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6032, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing Timken 63004-2RS/C3, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6304-C-Z-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6005-C>V, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN S61801-2Z, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6307-ZNR, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 63009-2RSR, Outer diameter: 75 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6015-2Z/C3, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6313ZZCM/5K, Outer diameter: 33 mm | Width: 65 mm | Inner diameter: 140 mm
Deep groove ball bearing FAG 6305, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG S6307-2RSR-HLC, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6309.C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm