Deep groove ball bearing PTN 6302, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6302
Rubix:251A5731
Manufacturer :893958
EAN:3660338464133



Documents
Product details : PTN 6302-PTN DEEP GROOVE BALL BEARING 6302
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 21000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 11400 N |
| Weight | 0.082 kg |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ 10 pieces
£ 12.36 incl. VAT
- Usually arrives within 14 working days
