Deep groove ball bearing SNR 6300ZZC3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6300ZZC3
Rubix:205A0127
EAN:3413520511708



Documents
Product details : SNR 6300ZZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x12 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 21000 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 7600 N |
| Weight | 0.055 kg |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Delivery usually within ( 3 ) days
