Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 10500 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4700 N |
Basic dynamic load, radial - Cr | 8700 N |
Weight | 0.082 kg |
In stock: Next day delivery