Deep groove ball bearing FAG 6002-C-2Z-L069-C3>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6002-C-2Z-L069-C3
FAG:6002-C-2Z-L069-C3>V
Rubix:274A6647
Manufacturer :0961582980030
EAN:4064327160881

Product details : FAG 6002-C-2Z-L069-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-c-2z |
| Reference speed | 23200 rpm |
| Limit speed | 31500 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 6300 N |
Show UNSPSC/ECL@SS
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
- Usually arrives within 14 working days
