Deep groove ball bearing SNR 6008FT150, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
SNR - Specific ball bearings - 6008.FT150
See technical informationReferences
SNR:6008FT150
Rubix:204A8980
Manufacturer :6008.FT150
EAN:3413520112936



Product details : SNR 6008FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Weight | 0.192 kg |
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
- Delivery usually within ( 3 ) days
