Deep groove ball bearing FAG 6202-C-2Z-L069-C3>V, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:-T-6202-C-2Z-L069-C3
FAG:6202-C-2Z-L069-C3>V
Rubix:274A6812
Manufacturer :0953606700030
EAN:4054372823329

Product details : FAG 6202-C-2Z-L069-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-c-2z |
| Reference speed | 21900 rpm |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Usually arrives within 14 working days
