Deep groove ball bearing FAG 607-2Z-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Ball bearings
See technical informationReferences
FAG:607-2Z-HLN
Rubix:244A4073
Manufacturer :0629066660000
EAN:4054372940248

Product details : FAG 607-2Z-HLN 0629066660000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is an optimal solution for numerous industrial applications, ensuring robustness and durability. Its technical specifications and well-engineered design make it an essential choice for industrial companies seeking reliable and high-performance solutions.
Features:
This single-row deep groove ball bearing features a sheet steel cage and two metal shields.
Maintenance:
Maintenance of this deep groove ball bearing is simplified thanks to its design and durable materials. The metal flanges provide effective protection against contaminants. This product is pre-lubricated at the factory, thereby reducing the frequency of maintenance interventions. To ensure optimal performance and extend the product’s service life, it is recommended to check the bearing’s condition.
Sealing:
This bearing model is equipped with two metal shields that play a crucial role in protecting the product from external contaminants. Although these shields do not provide a completely airtight seal, they offer a solid barrier against medium-sized contaminants, thereby preserving the bearing’s integrity. This type of protection is suitable for environments with moderate exposure to fine particles or moisture.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technologies, part of the Schaeffler Group, a global industry leader. With over a century of experience, FAG stands out for its commitment to innovation and quality, offering a wide range of products tailored to various industrial sectors. The brand is recognized for its high-performance solutions, which combine durability and reliability, enabling companies to optimize their productivity. FAG continuously invests in research and development, ensuring that its products incorporate the latest technological advancements. Thanks to its global presence and expertise, FAG has established itself as a trusted partner for professionals seeking effective and sustainable solutions in the field of bearings.
Features:
This single-row deep groove ball bearing features a sheet steel cage and two metal shields.
Maintenance:
Maintenance of this deep groove ball bearing is simplified thanks to its design and durable materials. The metal flanges provide effective protection against contaminants. This product is pre-lubricated at the factory, thereby reducing the frequency of maintenance interventions. To ensure optimal performance and extend the product’s service life, it is recommended to check the bearing’s condition.
Sealing:
This bearing model is equipped with two metal shields that play a crucial role in protecting the product from external contaminants. Although these shields do not provide a completely airtight seal, they offer a solid barrier against medium-sized contaminants, thereby preserving the bearing’s integrity. This type of protection is suitable for environments with moderate exposure to fine particles or moisture.
Brand Information:
FAG is a renowned brand in the field of bearings and motion technologies, part of the Schaeffler Group, a global industry leader. With over a century of experience, FAG stands out for its commitment to innovation and quality, offering a wide range of products tailored to various industrial sectors. The brand is recognized for its high-performance solutions, which combine durability and reliability, enabling companies to optimize their productivity. FAG continuously invests in research and development, ensuring that its products incorporate the latest technological advancements. Thanks to its global presence and expertise, FAG has established itself as a trusted partner for professionals seeking effective and sustainable solutions in the field of bearings.
Strengths
- Uniform load distribution: The single-row ball design allows for balanced load distribution, thereby improving the product’s stability.
- Sheet steel cage: Reinforces the bearing’s structure, reducing the risk of deformation under pressure.
- Two metal shields: Protect the bearing from medium-sized external contaminants.
- High-quality materials: extend the product’s service life by reducing wear and maintaining consistent performance over time.
- Sheet steel cage: Reinforces the bearing’s structure, reducing the risk of deformation under pressure.
- Two metal shields: Protect the bearing from medium-sized external contaminants.
- High-quality materials: extend the product’s service life by reducing wear and maintaining consistent performance over time.
Applications
These bearings are used in applications requiring high radial load capacity, such as industrial conveyors, material handling equipment, or agricultural machinery. They are ideally suited for environments requiring medium to high rotational speeds, such as production lines, warehouse logistics systems, and agricultural equipment that demands high durability.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 60..-2z |
| Reference speed | 37000 rpm |
| Limit speed | 45500 rpm |
| Basic static load, radial - C0r | 889 N |
| Basic dynamic load, radial - Cr | 2340 N |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- In stock: Next day delivery
