Deep groove ball bearing FAG 6203-C-2Z-L069-C3>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:-T-6203-C-2Z-L069-C3
FAG:6203-C-2Z-L069-C3>V
Rubix:274A6815
Manufacturer :0958779670030
EAN:4054372959882

Product details : FAG 6203-C-2Z-L069-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-c-2z |
| Reference speed | 20100 rpm |
| Limit speed | 24600 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days
